Keyboard Interface DMX-3T/FS2 USB 3x Digimatic Input

Article no.: 63AAA041
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Keyboard interface

Identification numbers & Classifications

Article number 63AAA041
Manufacturer number 63AAA041
L-Number L40950 530

Description

Description:

The DMX-3 T/FS2 USB is a keyboard interface that transmits measurement data from measuring instruments equipped with Digimatic interfaces to a PC. Measurement data is converted into keyboard codes, allowing you to easily access it with any program working with keyboard entries, regardless of the operating system. The USB and data conversation interfaces also allow you to directly input the measurement data into a spreadsheet.

Feature:

Dimensions (WxDxH): 112 x 122 x 45
Scope of delivery: USB cable (1.8 m)
Power supply: 5 V via USB

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart