Digimatic Interface DMX-1 USB 1x Digimatic Input, VCP

Article no.: 63AAA040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data interface

    Identification numbers & Classifications

    Article number 63AAA040
    Manufacturer number 63AAA040
    L-Number L40950 524

    Description

    Description:

    The DMX-1 USB is a micro-controlled interface for connecting 1 Digimatic-output measurement device to the USB interface of a computer. The device appears as a virtual COM-PORT (VCP) to the computer.

    Feature:

    Dimensions (WxDxH): 33 x 57 x 20
    Scope of delivery: USB cable (1.8 m), driver software
    Power supply: 5 V USB

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart