Digimatic Interface DMX-2 USB 2x Digimatic Input, HID/VCP

Article no.: 63AAA037
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Data interface

Identification numbers & Classifications

Article number 63AAA037
Manufacturer number 63AAA037
L-Number L40950 516

Description

Description:

Connecting two measurement devices, with Digimatic-output, to a USB port. The DMX-2 USB offers the following benefits: It appears either as a virtual COM-Port (VCP) or as a keyboard (HID) on the computer. It has a mode switch available to easily swap between keyboard format (HID) and virtual COM-Port (VCP).

Feature:

Dimensions (WxDxH): 61 x 76 x 35
Scope of delivery: USB - cable (1.8 m) driver software available for download
Power supply: 5 V USB

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart