Digimatic Interface DMX-1 1x Digimatic Input, Serial D-SUB 9 Connector

Article no.: 63AAA029
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 63AAA029
Copy
Manufacturer number 63AAA029
Copy
L-Number L41010 1
Copy
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This D-SUB9 serial interface is a microcontrolled interface for connecting one single measurement device, with Digimatic output, to the RS-232C interface of a computer. It offers you the following benefits: Easily connect a measuring device to a computer‘s RS-232C serial port. No external power supply is needed, as the small level of power needed is supplied by the handshake lines RTS and DTR.

Feature:

Dimensions (WxDxH): 58 x 62 x 18
Power supply: Handshake lines RTS and DTR
Data output: RS-232C

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart