Piston ring pliers

Article no.: 6397610
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6397610
    EAN / GTIN 4010886639764
    Manufacturer number 6397610
    L-Number L60160 2820

    Description

    Description:

    • In special steel
    • Prism holders hardened
    • Chrome-plated, tips gun-metal finish

    Feature:

    • 1000 V insulated: no
    • Clamping range (min./max.): 60-160
    • Material: Special steel
    • Non-sparking version: no
    • REACH registration available: no
    • Surface: Bright nickel-plated
    • Total length [inch]: 8.5/8
    • Total length [mm]: 220 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart