Piston ring pliers

Article no.: 6397530
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 6397530
EAN / GTIN 4010886639757
Manufacturer number 6397530
L-Number L60160 2821
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Handles blue coated
  • Bright nickel-plated
  • clamping range 110-160 mm

Feature:

  • 1000 V insulated: no
  • Clamping range (min./max.): 110-160
  • Handle design [inch]: Dive insulated
  • REACH registration available: no
  • Surface: Bright nickel-plated
  • Total length [inch]: 9.1/2
  • Total length [mm]: 240 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart