Piston ring compressor

Article no.: 6397020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Steel toolholder

Identification numbers & Classifications

Article number 6397020
EAN / GTIN 4010886639702
Manufacturer number 6397020
L-Number L60160 2822

Description

Description:

With clamping wrench

Feature:

  • 1000 V insulated: no
  • Clamping range (min./max.): 90-175
  • Total height [mm]: 71 mm
  • Total length [inch]: 6.1/2
  • Total length [mm]: 167 mm
  • Total width [mm]: 87 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart