DCT dry cutting saw blades 125x1,2x22,23 PREMIUM tiles & ceramics

Article no.: 639560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Hole saw

Identification numbers & Classifications

Article number 639560
EAN / GTIN 9003176395605
Manufacturer number 639560
L-Number L50140 100

Description

Feature:

  • Form: 1A1R DIAMOND SAW
  • Specification : 125 - 1,2 - 10
  • Dimension (D x T x H): 125 x 1,2 x 22,23 mm
  • Diameter: 125 mm
  • Thickness: 1.2 mm
  • Drill hole: 22.23 mm
  • Material suitability: Ceramic tiles
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Excellent cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grits in an optimum bond
  • Clean cutting edges and precise cuts thanks to the closed cutting edge
  • Maximum efficiency thanks to maximum cutting ability and longest lifetime
  • Robust, high-quality steel cores ensure stability and noticeably smooth running

Application:

  • For machining fine stoneware, ceramic tiles and porcelain
  • Suitable for all common angle grinders

Recommendation:

  • Also suitable for thin fine stone materials

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart