Torque wrench ∙ Torque range min-max: 15 – 85 Nm ∙ Accuracy: 2% ∙ 9 x 12 mm insert square, hollow ∙ Length: 316 mm

Article no.: 6391-85V
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 85 Nm
Overall length L 316 mm
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 6391-85V
EAN / GTIN 4000896145898
Manufacturer number 6391-85V
L-Number L60140 3292

Description

Description:

  • Factory preset triggering value as requested
  • Accuracy ± 2% (6391-10: 6%) of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Plug-and-socket connection to hold insert tools
  • Permanently adjustable value
  • Especially suitable for application in industrial series production
  • Adjustment of the desired torque value with adjustment wrench 6399 together with HAZET torque tester 7901E ∙ 7902E ∙ 7903E or any other suitable device
  • All wrenches of this series (HAZET 6391-6392) are without a scale and a signal transmitter
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 9 x 12 mm
  • Dimensions / length: 316 mm
  • Net weight: 0.41 kg
  • Nm min-max: 15 – 85 Nm
  • Tolerance: 2 %
  • Effective torque wrench length min.-max. I1 mm: 306.00 – 306.00 Nm
  • Actuating force min.-max. kg: 5.0 – 28.3 kg
  • Head Thickness a: 17 mm
  • Head Width b: 22 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart