Torque wrench ∙ Torque range min-max: 5 – 50 Nm ∙ Accuracy: 2% ∙ 9 x 12 mm insert square, hollow ∙ Length: 241 mm

Article no.: 6391-50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 50 Nm
Overall length L 241 mm
Socket for plug-in head 9×12 mm
Type of product Torque Wrench

Identification & Classification

Article number 6391-50
Copy
EAN / GTIN 4000896027064
Copy
Manufacturer number 6391-50
Copy
L-Number L60140 534
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Accuracy ± 2% (6391-10: 6%) of the scale value (in direction of actuation)
    Can be used for right-hand and left-hand threads by turning the insert tool
  • Plug-and-socket connection to hold insert tools
  • Permanently adjustable value
  • Especially suitable for application in industrial series production
  • Adjustment of the desired torque value with adjustment wrench 6399 together with HAZET torque tester 7901E ∙ 7902E ∙ 7903E or any other suitable device
  • All wrenches of this series (HAZET 6391-6392) are without a scale and a signal transmitter
  • With calibration certificate and serial number
  • DIN EN ISO 6789-2:2017
  • Made in Germany
  • Output: Insert square 9 x 12 mm
  • Dimensions / length: 241 mm
  • Net weight: 0.28 kg
  • Nm min-max: 5 – 50 Nm
  • Tolerance: 2 %
  • Effective torque wrench length min.-max. I1 mm: 231.00 – 231.00 Nm
  • Actuating force min.-max. kg: 2.2 – 22.1 kg
  • Inside micrometre of the adjusting tool l2: 30 mm
  • Head Thickness a: 17 mm
  • Head Width b: 22 mm
  • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart