Torque wrench Insert square 9 x 12 mm 2% 15 – 35

Article no.: 6391-35
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 6391-35
    EAN / GTIN 4000896027057
    Manufacturer number 6391-35
    L-Number L60140 1503

    Description

    Description:

    • Accuracy ± 2% (6391-10: 6%) of the scale value (in direction of actuation)
      Can be used for right-hand and left-hand threads by turning the insert tool
    • Plug-and-socket connection to hold insert tools
    • Permanently adjustable value
    • Especially suitable for application in industrial series production
    • Adjustment of the desired torque value with adjustment wrench 6399 together with HAZET torque tester 7901E ∙ 7902E ∙ 7903E or any other suitable device
    • All wrenches of this series (HAZET 6391-6392) are without a scale and a signal transmitter
    • With calibration certificate and serial number
    • DIN EN ISO 6789-2:2017
    • Made in Germany
    • Output: Insert square 9 x 12 mm
    • Dimensions / length: 183 mm
    • Net weight: 0.23 kg
    • Nm min-max: 15 – 35 Nm
    • Tolerance: 2 %
    • Effective torque wrench length min.-max. I1 mm: 173.00 – 173.00 Nm
    • Actuating force min.-max. kg: 8.8 – 20.6 kg
    • Inside micrometre of the adjusting tool l2: 30 mm
    • Head Thickness a: 17 mm
    • Head Width b: 22 mm
    • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart