Hose clamp pliers

Article no.: 6390950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 6390950
EAN / GTIN 4010886639092
Manufacturer number 6390950
L-Number L60160 3350

Description

Description:

  • With self-adjusting joint, DBGM (= German utility patent)
  • Angled jaw
  • Bright nickel-plated, joint gun-metal finish
  • Polished, bright nickel-plated, joint gun-metal finish

Feature:

  • 1000 V insulated: no
  • Joint types [mm]: mounted joint
  • Material: Sheet steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: Bright nickel-plated, industrial burnished
  • Total length [inch]: 7
  • Total length [mm]: 180 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart