Oil can

Article no.: 6390520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Oil spray can

Identification numbers & Classifications

Article number 6390520
EAN / GTIN 4010886639054
Manufacturer number 6390520
L-Number L60160 4581

Description

Description:

Sturdy cast iron design with pump

Feature:

  • 1000 V insulated: no
  • Litre: 0,3
  • Pint: 5/8
  • REACH registration available: no
  • Total height [mm]: 70 mm
  • Total length [mm]: 330 mm
  • Total width [mm]: 135 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart