Oil can

Article no.: 6390280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Oil spray can

Identification & Classification

Article number 6390280
EAN / GTIN 4010886639023
Manufacturer number 6390280
L-Number L60160 4397
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • 298-02 simple oil can in plastic
  • No. 298-02 Single oiler made of plastic material

Feature:

  • 1000 V insulated: no
  • Litre: 0,125
  • Pint: 1/4
  • REACH registration available: no
  • Total height [mm]: 47 mm
  • Total length [mm]: 245 mm
  • Total width [mm]: 47 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart