Adjustable spanner, open end 10″

Article no.: 6381100
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6381100
EAN / GTIN 4010886638118
Manufacturer number 6381100
L-Number L60160 1665

Description

Description:

  • Jaw set at 15°
  • Swedish pattern, roller with left hand thread
  • With scale
  • Chrome-vanadium steel, chrome-plated, polished head
  • Chrome-vanadium steel
  • Chrome-plated, polished heads
  • Chrome-plated, pin gun-metal finish
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Adjustment scale: yes
  • Clamping range [inch]: 1.3/16
  • Clamping width [mm]: 30 mm
  • Design: Swedish model, castor with left-hand gear
  • Material: Chrome-vanadium steel
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Scale division: 0-30
  • Surface: chrome-plated, polished heads, burnished tips
  • Suspension hole: yes
  • Total height [mm]: 15 mm
  • Total length [inch]: 10
  • Total length [mm]: 252 mm
  • Total width [mm]: 66 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart