Adjustable spanner, open end 8″

Article no.: 6380640
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6380640
EAN / GTIN 4010886638064
Manufacturer number 6380640
L-Number L60160 457

Description

Description:

  • Swedish pattern, roller with left hand thread
  • With scale
  • Chrome-vanadium steel
  • Phosphate finish, polished heads
  • phosphated, polished heads
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Adjustment scale: yes
  • Clamping range [inch]: yes
  • Clamping width [mm]: 25 mm
  • Design: Swedish model, castor with left-hand gear
  • Material: Chrome-vanadium steel
  • Mouth position: 15 °
  • Ratchet function: no
  • REACH registration available: no
  • Scale division: 0-25
  • Surface: phosphated, heads ground
  • Suspension hole: yes
  • Total height [mm]: 14 mm
  • Total length [inch]: 8
  • Total length [mm]: 203 mm
  • Total width [mm]: 55 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart