{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of pieces | 28 | |
Square drive | 1/2 in | |
Width across flats range, hexagon sockets | 8-32 mm | |
Length | 454 mm | |
Width | 253 mm | |
Height | 64 mm | |
Drive profile | Hexagon socket | |
Width across flats | metric | |
Type of product | Socket spanner |
Article number | 637916 6 | |
EAN / GTIN | 4018754260850 | |
Manufacturer number | 96031409 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Socket set 1/2 inch square drive 28 pieces 6
on request
In stock
38 pieces in stock
£354.72
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
155 pieces in stock
£258.30
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
Square drive | 1/2 | 1/2 |
Width | 253 | 294 |
Height | 64 | 61 |
Length | 454 | 510 |
Width across flats | metric | metric |
Type of product | Socket spanner | Socket spanner |