Multinorm Overalls C156

Article no.: 637815143389C156
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Order size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour high vis gelb / marineblau
Clothing size DE 156
Type of product Overall

Identification numbers & Classifications

Article number 637815143389C156
EAN / GTIN 7330509545317
Manufacturer number 637815143389C156

Description

Version:


Main material
75% cotton, 24% polyester, 1% antistatic, twill, flame resistant antistatic, 350g/m²

Pockets
Back pockets with bellow and flap
Ruler pocket with knife holder and pen pocket
Leg pocket with bellow, telephone pocket and pen pocket
Knee protection pockets, Outer knee protection pocket
Chest pockets with flap, Chest pocket with hidden metal zipper
Inner pocket with hook-and-loop closure
Inset pocket with flap, Opening with flap for gripping underlying garment

Details
Removable ID-pocket for flame retardant clothes
Adjustable with drawstrings in waistline
Bellow on back
High collar with zipper
External certification labels

Functionality
Oil, dirt and water repellent, Stretch panel in back

Finish
Adjustable sleeve end with hook-and-loop

Front closure
Robust hidden two-way metal zipper, Front cover with hidden metal push buttons

Reinforcement
CORDURA®/Kevlar®/Protal®-reinforcement on knee

Reflex
Flame resistant reflective tapes sewn with double seams

Wash
Industry laundry EN ISO 15797

Description:

The Multinorm overall provides you with the maximum protection when working in harsh environments. The garment is made from a durable material and has a comfortable fit featuring an adjustable drawstring waistband, a bellowed back panel and adjustable sleeve ends with hook-and-loop. The overall has extra knee reinforcement and knee pad pockets at two different heights. Industrially washable. Protects against liquid chemicals. Certified according to EN ISO 20471, class 3. EN 1149-5, IEC 61482-2. EN ISO 11611 class 1 A1, A2. EN ISO 11612 A1, A2, B1, C1, E3, F1. EN ISO 13034 PB [6].

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
  • EN ISO 20471, Class 3
  • EN 13034 PB [6]
  • EN 1149-5
  • Certified according to EN ISO 11611, Class 1 A1+A2
  • IEC 61482-2, class 1
  • EN ISO 11612 A1, A2, B1, C1, E3, F1
  • ATPV: 11,0 cal/cm², HAF: 82,0%

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart