{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 10 mm | |
Square drive | 3/8 in | |
⌀ drive end | 20 mm | |
Length | 100 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637625 10 | |
EAN / GTIN | 4045197562340 | |
Manufacturer number | 637625 10 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon screwdriver bit 3/8 inch long, with ball point, Hexagon: 10mm
on request
In stock
484 pieces in stock
7.06 £
£1.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
454 pieces in stock
£5.51
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,908 pieces in stock
£5.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
260 pieces in stock
£10.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
455 pieces in stock
£7.14
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 20 mm | 19 mm | 19 mm | 17.5 mm | 18 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon socket |
Length | 100 mm | 46 mm | 46 mm | 100 mm | 100 mm |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |