{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 1/8 in | |
Square drive | 3/8 in | |
⌀ drive end | 19 mm | |
Length | 47 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637622 1/8 | |
EAN / GTIN | 4062406311445 | |
Manufacturer number | 637622 1/8 |
This article |
Recommendations |
||
---|---|---|---|
Screwdriver socket, hexagon, 3/8 inch imperial version, Hexagon: 1/8in
on request
In stock
1,046 pieces in stock
£4.80
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,019 pieces in stock
£6.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
722 pieces in stock
£3.95
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 19 mm | 19 mm | 12 mm |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 in | 3/8 in | 1/4 in |
Length | 47 mm | 47 mm | 36 mm |
Hexagon | 1/8 in | 1/8 in | 1/8 in |
Type of product | Socket insert | Socket insert | Socket insert |