Hi-Vis overall Orange/Navy blue C62

Article no.: 637318045389C62
plus VAT at the current rate Prices plus delivery costs
Size guide

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour high vis orange / marineblau
    Clothing size DE 62
    Type of product Overall

    Identification numbers & Classifications

    Article number 637318045389C62
    EAN / GTIN 7330509254493
    Manufacturer number 637318045389C62

    Description

    Version:


    Main material
    85% polyester, 15% cotton, satin, 300g/m²

    Pockets
    Back pockets with bellow and flap
    Ruler pocket with knife holder and pen pocket
    Leg pocket with bellow and flap
    Inner knee protection pockets
    Chest pockets with flap and hook-and-loop closure
    Inner telephone pocket
    Inclined pockets

    Details
    Retractable ID-pocket
    Bellow on back
    High collar with zipper
    Adjustable elastic in waistline

    Finish
    Adjustable leg bottom with hook-and-loop
    Adjustable sleeve end with hook-and-loop

    Reflex
    50 mm wide reflective tape, Reflective tapes around legs, Reflective tape on body, sleeves and shoulders

    Front closure
    Robust hidden two-way metal zipper

    Wash
    Industry laundry EN ISO 15797

    Description:

    • Chest pockets with flaps and hook-and-loop
    • Open side pockets, one with a D ring
    • Bellowed leg and back pockets, with flaps
    • Hammer holder
    • Folding rule pocket with pen pocket and knife holder
    • Adjustable sleeve length with hook-and-loop
    • Phone pocket on the inside
    • Inside knee pockets
    • 50 mm reflective tape
    • ID card pocket
    • Certified to EN 471 Class 3, European standard for High Visibility Clothing

    Standard:

    • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
    • EN ISO 20471, Class 3

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart