Hi-Vis overall Hi-vis yellow/Black C46

Article no.: 637318043399C46
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour high vis gelb / schwarz
Clothing size DE 46
Type of product Overall

Identification numbers & Classifications

Article number 637318043399C46
EAN / GTIN 7330509340585
Manufacturer number 637318043399C46

Description

Version:


Main material
85% polyester, 15% cotton, satin, 300g/m²

Pockets
Back pockets with bellow and flap
Ruler pocket with knife holder and pen pocket
Leg pocket with bellow and flap
Inner knee protection pockets
Chest pockets with flap and hook-and-loop closure
Inner telephone pocket
Inclined pockets

Details
Retractable ID-pocket
Bellow on back
High collar with zipper
Adjustable elastic in waistline

Finish
Adjustable leg bottom with hook-and-loop
Adjustable sleeve end with hook-and-loop

Reflex
50 mm wide reflective tape, Reflective tapes around legs, Reflective tape on body, sleeves and shoulders

Front closure
Robust hidden two-way metal zipper

Wash
Industry laundry EN ISO 15797

Description:

  • Chest pockets with flaps and hook-and-loop
  • Open side pockets, one with a D ring
  • Bellowed leg and back pockets, with flaps
  • Hammer holder
  • Folding rule pocket with pen pocket and knife holder
  • Adjustable sleeve length with hook-and-loop
  • Phone pocket on the inside
  • Inside knee pockets
  • 50 mm reflective tape
  • ID card pocket
  • Certified to EN 471 Class 3, European standard for High Visibility Clothing

Standard:

  • EN 14404:2004+A1:2010 together with knee protection 4027, 4057, 4058 and 4032
  • EN ISO 20471, Class 3

Services & product advisors

Size chart outerwear men

BLAKLÄDER® Our useful size chart will show you which sizes you have to pay attention to for brand BLAKLÄDER®

Men's size
Order size Size DE Size FR/ES Size IT Chest measurement cm Waist measurement cm Hip measurement cm
XS 42-44 36-38 44-46 84-88 72-76 88-92
S 46 40 48 92-96 80-84 96-100
M 48-50 42-44 50-52 96-100 84-88 100-104
L 52 46 54 100-104 88-92 104-108
XL 54-56 48-50 56-58 108-112 97-102 112-116
2XL 58 52 60 112-116 102-107 116-120
3XL 60-62 54-56 62-64 120-124 112-117 124-128
4XL 64 58 66 124-128 117-122 128-132
5XL 66-68 60-62 68-70 132-136 128-134 137-142
6XL 70 64 72 136-140 134-140 142-147

This is how to measure

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart