{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 16 mm | |
Square drive | 3/8 in | |
Standard | DIN 3124 | |
⌀ drive output end | 22 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
with AS Drive profile. | no | |
Type of product | Socket insert |
Article number | 637220 16 | |
EAN / GTIN | 4045197163226 | |
Manufacturer number | 637220 16 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon socket, 3/8 inch 16 mm
on request
In stock
1,037 pieces in stock
£3.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
130 pieces in stock
£4.30
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 22 | 22 |
Drive profile | Hexagon socket | Hexagon socket |
Length | 27 | 27 |
Standard | DIN 3124 | DIN 3124 |
Surface | chrome-plated | chrome-plated |
Width across flats | 16 | 16 |
Material | Chrome vanadium steel | Chrome vanadium steel |