Impact socket 2.1/2″ hexagon 85 mm

Article no.: 6371570
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6371570
EAN / GTIN 4010886637159
Manufacturer number 6371570

Description

Description:

  • Machine-operated, suitable for all standard electric and air tools
  • Square drive as per DIN 3121 - H 63, ISO 1174
  • GEDORE special steel, gun-metal finish
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 2.1/2
  • Drive adaptor, square [metric]: 63,0 mm
  • Insert length: 140,0 mm
  • Insert Ø 1: 124,0 mm
  • Insertion depth [mm]: 50,0 mm
  • Insertion Ø 2: 127,0 mm
  • Material: steel
  • REACH registration available: no
  • Surface: burnished
  • Test torque (min.) [Nm]: 15100 Nm
  • Total length [mm]: 140 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 85

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart