Hexagon socket key, extra long

Article no.: 6370680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6370680
EAN / GTIN 4010886637067
Manufacturer number 6370680
L-Number L60160 3127

Description

Description:

Chrome vanadium steel 59CrV4, chrome-plated

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: yes
  • Blade length 2: 38 mm
  • Blade length: 186 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: 59CrV4
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 186 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 6,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart