Cutt-off wheels LONGLIFE 115x2,0x22,23 mm straight A30S PREMIUM steel

Article no.: 637066
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 637066
EAN / GTIN 9003176370664
Manufacturer number 637066
L-Number L50150 91

Description

Description:

The PREMIUM LONGLIFE cut-off wheel for the angle grinder has been specially developed for long-lasting cutting applications. With its powerful design, it is the ideal tool for cutting steel and stainless steel. Made from extra high quality materials, it has been optimized for extra durability. Get the job done efficiently with this unique cut-off wheel.

Feature:

  • Form: 41 CUT-OFF WHEEL,REINF.
  • Specification : A 30 S- BFX A
  • Dimension (D x T x H): 115 x 2,0 x 22,23 mm
  • Diameter: 115 mm
  • Thickness: 2 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Steel
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Maximum lifetime thanks to LONGLIFE technology
  • Extremely short working times thanks to excellent cutting ability and a low thermal load on the workpiece (heat build-up)
  • No reworking, such as cleaning or deburring, required

Application:

  • For machining different steel grades
  • For cutting metal sheets, profiles, pipes, rods and solid material

Recommendation:

  • 1.0 to 1.9 mm for fastest cutting and minimum burr formation
  • 2.0 to 3.0 mm for longest lifetime and maximum stability

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart