{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 8 mm | |
Square drive | 3/8 in | |
⌀ drive output end | 11.7 mm | |
Length | 25 mm | |
Drive profile | Bi-hex socket | |
Type of product | Socket insert |
Article number | 637000 8 | |
EAN / GTIN | 4018754001910 | |
Manufacturer number | 02010008 |
This article |
Recommendations |
|
---|---|---|
Bi-hexagon socket, 3/8 inch, Width across flats: 8mm
on request
In stock
97 pieces in stock
£6.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
528 pieces in stock
£4.08
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 11.7 mm | 11.8 mm |
Drive profile | Bi-hex socket | Bi-hex socket |
Square drive | 3/8 in | 3/8 in |
Length | 25 mm | 25.5 mm |
Width across flats | 8 mm | 8 mm |
Type of product | Socket insert | Socket insert |