Adjustable spanner, open end 18″

Article no.: 6368510
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 6368510
    EAN / GTIN 4010886636855
    Manufacturer number 6368510
    L-Number L60160 460

    Description

    Description:

    • Sizes 6″ - 18″ = ISO 6787, jaw set at 15°
    • Size 24″ = ISO 6787, jaw set at 22,5°
    • Swedish pattern, roller with left hand thread
    • GEDORE vanadium steel 31CrV3
    • Phosphate finish, polished heads
    • phosphated, polished heads
    • With hanging hole

    Feature:

    • 1000 V insulated: no
    • Clamping range [inch]: 2.1/16
    • Clamping width [mm]: 53 mm
    • Design: Swedish model, castor with left-hand gear
    • Material: 31CrV3
    • Mouth position: 15 °
    • REACH registration available: no
    • Surface: phosphated, heads ground
    • Suspension hole: yes
    • Total height [mm]: 25 mm
    • Total length [inch]: 18
    • Total length [mm]: 455 mm
    • Total width [mm]: 125 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart