Adjustable spanner, open end 15″

Article no.: 6368430
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 6368430
EAN / GTIN 4010886636848
Manufacturer number 6368430
L-Number L60160 459

Description

Description:

  • Sizes 6″ - 18″ = ISO 6787, jaw set at 15°
  • Size 24″ = ISO 6787, jaw set at 22,5°
  • Swedish pattern, roller with left hand thread
  • GEDORE vanadium steel 31CrV3
  • Phosphate finish, polished heads
  • phosphated, polished heads
  • With hanging hole

Feature:

  • 1000 V insulated: no
  • Clamping range [inch]: 1.11/16
  • Clamping width [mm]: 43 mm
  • Design: Swedish model, castor with left-hand gear
  • Material: 31CrV3
  • Mouth position: 15 °
  • REACH registration available: no
  • Surface: phosphated, heads ground
  • Suspension hole: yes
  • Total height [mm]: 23 mm
  • Total length [inch]: 15
  • Total length [mm]: 375 mm
  • Total width [mm]: 105 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart