Spark plug socket

Article no.: 6363470
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 6363470
EAN / GTIN 4010886636343
Manufacturer number 6363470
L-Number L60160 3859

Description

Description:

  • For use in confined spaces with jointed tools 3/8″ or 1/2” square drive or tommy bar Ø 8 mm
  • With powerful magnets in the hexagon surface, which hold the spark plug safely on the hexagon
  • Wide opening gives space to the spark plug and makes it easier to put on the socket in confined areas
  • The ceramic core of the spark plug remains untouched
  • GEDORE vanadium steel 31CrV3, chrome-plated, polished head
  • Vanadium steel 31CrV3, chrome-plated
  • Heads finely ground

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 21,5
  • Drive adaptor, square [metric]: 12,5 mm
  • Drive square [inch]: 1/2″
  • Head depth 1 [mm]: 7
  • Head depth 2 [mm]: 30,5
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 64 mm
  • VDE certified: no
  • Width across flats [mm]: 16,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart