Spark plug socket

Article no.: 6363390
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 6363390
EAN / GTIN 4010886636336
Manufacturer number 6363390

Description

Description:

For use in confined spaces with jointed tools 3/8″ or 1/2” square drive or tommy bar Ø 8 mm
With powerful magnets in the hexagon surface, which hold the spark plug safely on the hexagon
Wide opening gives space to the spark plug and makes it easier to put on the socket in confined areas
The ceramic core of the spark plug remains untouched
GEDORE vanadium steel 31CrV3, chrome-plated, polished head
Vanadium steel 31CrV3, chrome-plated
Heads finely ground

Feature:

  • 1000 V insulated: no
  • diameter 1 [mm]: 21,5
  • Drive adaptor, square [metric]: 10,0 mm
  • Drive square [inch]: 3/8″
  • Head depth 1 [mm]: 7
  • Head depth 2 [mm]: 30,5
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 64 mm
  • VDE certified: no
  • Width across flats [mm]: 16,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart