Cranked socket screwdriver set

Article no.: 6360960
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6360960
EAN / GTIN 4010886636091
Manufacturer number 6360960
L-Number L60160 3900

Description

Description:

  • Chrome-vanadium steel 50CrV4, gun-metal finish
  • In blue PVC wallet
  • chrome vanadium steel 50CrV4, burnished

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Cap rotatable: no
  • Colour coding: no
  • Design low spark: no
  • Design: PVC bag
  • Handle available: no
  • Impact cap: no
  • Material: Chrome-vanadium steel 50CrV4, burnished
  • REACH registration available: no
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart