Caliper face spanner, adjustable, 8 mm

Article no.: 6354990
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Nut extractor

Identification numbers & Classifications

Article number 6354990
EAN / GTIN 4010886635490
Manufacturer number 6354990
L-Number L60160 2663

Description

Description:

  • For loosening and clamping of cutting and grinding wheels
  • Similar to DIN 3116
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 8 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Spigot width/Ø: 7,8 mm
  • Surface: manganese-phosphated
  • Total length [inch]: 9″
  • Total length [mm]: 230 mm
  • Trunnion height: 8,0 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart