Caliper face spanner, adjustable, 4 mm

Article no.: 6354560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Nut extractor

    Identification numbers & Classifications

    Article number 6354560
    EAN / GTIN 4010886635452
    Manufacturer number 6354560
    L-Number L60160 292

    Description

    Description:

    • For loosening and clamping of cutting and grinding wheels
    • Similar to DIN 3116
    • Special sizes available on request

    Feature:

    • 1000 V insulated: no
    • Bore Ø [mm]: 4 mm
    • Material: 31CrV3
    • REACH registration available: no
    • Spigot width/Ø: 3,8 mm
    • Surface: manganese-phosphated
    • Total length [inch]: 7″
    • Total length [mm]: 178 mm
    • Trunnion height: 5,0 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart