Caliper face spanner, adjustable, 3 mm

Article no.: 6354480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Nut extractor

Identification numbers & Classifications

Article number 6354480
EAN / GTIN 4010886635445
Manufacturer number 6354480
L-Number L60160 291

Description

Description:

  • For loosening and clamping of cutting and grinding wheels
  • Similar to DIN 3116
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Bore Ø [mm]: 3 mm
  • Material: 31CrV3
  • REACH registration available: no
  • Spigot width/Ø: 2,9 mm
  • Surface: manganese-phosphated
  • Total length [inch]: 7″
  • Total length [mm]: 178 mm
  • Trunnion height: 4,0 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart