Cranked socket screwdriver

Article no.: 6352860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubendreher

Identification numbers & Classifications

Article number 6352860
EAN / GTIN 4010886635285
Manufacturer number 6352860

Description

Description:

  • RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach, Germany
  • RIBE® = reg. trademark of Richard Bergner GmbH & Co. KG, Schwabach

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Low spark version: no
  • for screws of the size: M14
  • Handle available: no
  • Contents (number of pieces): 1 pcs.
  • Rotatable cap: no
  • Blade length: 125 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart