Cutt-off wheels 230x3,0x22,23 mm cranked ZA30P-BFXA cast iron

Article no.: 635268
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 25 pieces
  • Order steps: 25 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 635268
EAN / GTIN 9003176352684
Manufacturer number 635268

Description

Description:

The PREMIUM cut-off wheel was specially developed for comfortable work on all cast materials. Thanks to an innovative manufacturing technology combined with the use of a high quality zirconium aluminium oxide, this tool has an exceptional cutting ability. The cut-off wheel is available in 3 different hardnesses - so you are well equipped for any application on castings.

Feature:

  • Form: 42 CUT-OFF WHEEL DEPR.
  • Specification : ZA 30 P- BFP
  • Dimension (D x U x H): 230 x 3,0 x 22,23 mm
  • Diameter: 230 mm
  • Thickness: 3 mm
  • Drill hole: 22.23 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Casting materials
  • Product line: PREMIUM
  • Tool for: Angle grinder

Advantage:

  • Highest aggressiveness thanks to innovative production technology
  • New bond system combined with high-quality zircon corundum enables shortest cut-off times
  • Maximum comfort when machining the hardest workpieces
  • Best lifetime for economical work

Application:

  • For machining cast materials

Recommendation:

  • HARD (R): longer lifetime
  • MEDIUM (P): all-round solution - high cutting ability and economical lifetime
  • SOFT (N): highest cutting ability and aggressiveness
  • Type number 5496: Particularly suitable for sanded cast materials

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart