{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 235 mm | |
No. of teeth | 60 | |
Working angle | 0 degrees - 6 degrees | |
Type of product | Ratchet |
Article number | 635220 | |
EAN / GTIN | 3148517944619 | |
Manufacturer number | J.360 |
This article |
Recommendations |
|
---|---|---|
Reversible precision ratchet 3/8 inch with ejector and twist handle
on request
In stock
18 pieces in stock
£62.00
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
147 pieces in stock
31.96 £
£24.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 in | 3/8 in |
overall length | 235 mm | 106 mm |
Type of product | Ratchet | Ratchet |