{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Square drive | 3/8 in | |
overall length | 200 mm | |
No. of teeth | 90 | |
Working angle | 4 degrees | |
Material | Chrome vanadium steel | |
Type of product | Ratchet |
Article number | 635176 3/8 | |
EAN / GTIN | 4000896235063 | |
Manufacturer number | 8816HP |
This article |
Recommendations |
||
---|---|---|---|
Reversible precision ratchet, 3/8 inch, Type: 3/8
on request
In stock
29 pieces in stock
£51.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,133 pieces in stock
£27.36
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,828 pieces in stock
£37.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 3/8 in | 3/8 in | 3/8 in |
overall length | 200 mm | 195 mm | 196 mm |
No. of teeth | 90 | 38 | 38 |
Type of product | Ratchet | Ratchet | Ratchet |