Cranked allen socket screwdriver

Article no.: 6350730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Schraubendreher

    Identification numbers & Classifications

    Article number 6350730
    EAN / GTIN 4010886635070
    Manufacturer number 6350730

    Description

    Description:

    • GEDORE vanadium steel 50CrV4, chromated
    • Vanadium steel 50CrV4, chromated

    Feature:

    • Roll protection: no
    • antimagnetic: no
    • Low spark version: no
    • Reference standard of the output tip: DIN 2325
    • for screws of the size: M18
    • Handle available: no
    • Contents (number of pieces): 1 pcs.
    • Rotatable cap: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart