Set of tri-square bit sockets, 3/8 inch square drive, 4 pieces 3/8

Article no.: 634847 3/8
plus VAT at the current rate Prices plus delivery costs
on request
In stock
389 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 4
Square drive 3/8 in
Drive profile Tri-square screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 634847 3/8
EAN / GTIN 4062406235345
Manufacturer number 634847 3/8

Description

Application:

For Trisquare / XZN screws with thread M5 − M10.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Tri-square bits: 4 pcs. (48 mm long) size M5; M6; M8; M10

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart