Hexagon socket key

Article no.: 6345060
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6345060
EAN / GTIN 4010886634509
Manufacturer number 6345060

Description

Description:

Chrome vanadium steel 61CrSiV5, up to SW 1/2″ galvanised, from SW 9/16″ chrome-plated

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 43 mm
  • Blade length: 102 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: 61CrSiV5
  • REACH registration available: no
  • Surface: galvanised
  • Total length [mm]: 102 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats 1 [AF]: 5/16″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart