Hexagon socket key 17 mm

Article no.: 6343950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 6343950
    EAN / GTIN 4010886634394
    Manufacturer number 6343950

    Description

    Description:

    • Chrome-vanadium steel, zinc-plated
    • * not standardised

    Feature:

    • Roll protection: no
    • antimagnetic: no
    • Low spark version: no
    • Handle available: no
    • Contents (number of pieces): 1 pcs.
    • Rotatable cap: no
    • Blade length: 160 mm
    • Blade length short [mm]: 63

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart