Hexagon socket key 12 mm

Article no.: 6343790
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubendreher

Identification numbers & Classifications

Article number 6343790
EAN / GTIN 4010886634370
Manufacturer number 6343790
L-Number L60160 3462

Description

Description:

  • Chrome-vanadium steel, zinc-plated
  • * not standardised

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Low spark version: no
  • Handle available: no
  • Contents (number of pieces): 1 pcs.
  • Rotatable cap: no
  • Blade length: 125 mm
  • Blade length short [mm]: 45

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart