Hexagon socket key 8 mm

Article no.: 6343520
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 6343520
    EAN / GTIN 4010886634356
    Manufacturer number 6343520
    L-Number L60160 3460

    Description

    Description:

    • Chrome-vanadium steel, zinc-plated
    • * not standardised

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length short [mm]: 36
    • Blade length: 100 mm
    • Cap rotatable: no
    • Design low spark: no
    • Handle available: no
    • Impact cap: no
    • Material: Chrome-vanadium steel, zinc-plated
    • REACH registration available: no
    • VDE certified: no
    • Width across flats [mm]: 8

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart