Hexagon socket key 7 mm

Article no.: 6343440
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6343440
EAN / GTIN 4010886634349
Manufacturer number 6343440

Description

Description:

  • Chrome-vanadium steel, zinc-plated
  • * not standardised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length short [mm]: 34
  • Blade length: 95 mm
  • Cap rotatable: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: Chrome-vanadium steel, zinc-plated
  • REACH registration available: no
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 7

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart