Hexagon socket key 4 mm

Article no.: 6343010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Schraubendreher

Identification numbers & Classifications

Article number 6343010
EAN / GTIN 4010886634301
Manufacturer number 6343010
L-Number L60160 4960

Description

Description:

  • Chrome-vanadium steel, zinc-plated
  • * not standardised

Feature:

  • Roll protection: no
  • antimagnetic: no
  • Low spark version: no
  • Handle available: no
  • Contents (number of pieces): 1 pcs.
  • Rotatable cap: no
  • Blade length: 70 mm
  • Blade length short [mm]: 25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart