Hexagon socket key

Article no.: 6341900
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 6341900
EAN / GTIN 4010886634196
Manufacturer number 6341900
L-Number L60160 1132

Description

Description:

  • GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm
  • Vanadium steel 61CrSiV5, galvanised

Feature:

  • 1000 V insulated: no
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 114 mm
  • Blade length: 248 mm
  • Blade shape: Hexagonal
  • Cap rotatable: no
  • Design low spark: no
  • Handle available: no
  • Impact cap: no
  • Material: 61CrSiV5
  • REACH registration available: no
  • Surface: chrome-plated
  • Total height [mm]: 27 mm
  • Total length [mm]: 240 mm
  • Total width [mm]: 113 mm
  • Unit-tested: no
  • VDE certified: no
  • Width across flats [mm]: 24,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart