Hexagon socket key

Article no.: 6341580
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 6341580
    EAN / GTIN 4010886634158
    Manufacturer number 6341580
    L-Number L60160 2067

    Description

    Description:

    • GEDORE vanadium steel 61CrSiV5, sizes 0.7 mm and 0.9 mm gun-metal finish, zinc-plated up to size 12 mm, chrome-plated up from size 14 mm
    • Vanadium steel 61CrSiV5, galvanised

    Feature:

    • 1000 V insulated: no
    • anti-magnetic: no
    • anti-roll protection [mm]: no
    • Ball head: no
    • Blade length 2: 70 mm
    • Blade length: 154 mm
    • Blade shape: Hexagonal
    • Cap rotatable: no
    • Design low spark: no
    • Handle available: no
    • Impact cap: no
    • Material: 61CrSiV5
    • REACH registration available: no
    • Surface: chrome-plated
    • Total height [mm]: 16 mm
    • Total length [mm]: 157 mm
    • Total width [mm]: 65 mm
    • Unit-tested: no
    • VDE certified: no
    • Width across flats [mm]: 14,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart