Hook wrench with pin, 110-115 mm

Article no.: 6337550
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product C-hook (pin) spanners

Identification & Classification

Article number 6337550
EAN / GTIN 4010886633755
Manufacturer number 6337550
L-Number L60160 3173
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • For cross-drilled nuts according to DIN 1816
  • GEDORE vanadium steel 31CrV3, manganese-phosphated
  • Vanadium steel 31CrV3, manganese-phosphated

Feature:

  • 1000 V insulated: no
  • Head width 1 [mm]: 10,3 mm
  • Material: Vanadium steel 31CrV3
  • REACH registration available: no
  • Spigot width/Ø: 8,0 mm
  • Surface: manganese-phosphated
  • Total height [mm]: 11 mm
  • Total length [mm]: 330 mm
  • Total width [mm]: 80 mm
  • Trunnion height: 8,0 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 110-115

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart